




€14.90/ pieceexcl. VAT
€18.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.90 | - |
10+ | €10.37 | 30.36% |
25+ | €7.92 | 46.81% |
50+ | €6.63 | 55.48% |
100+ | €6.08 | 59.18% |
200+ | €5.28 | 64.54% |
500+ | €4.45 | 70.15% |
1000+ | €3.15 | 78.83% |
2500+ | €2.77 | 81.38% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSM-3236-30 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |