IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-3034-40

  • ERIKS:13565205
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€13.07/ pieceexcl. VAT

€15.81incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.07

-

10+

€8.97

31.40%

25+

€6.75

48.40%

50+

€5.61

57.12%

100+

€5.11

60.90%

200+

€4.52

65.41%

500+

€3.93

69.91%

1000+

€3.14

76.02%

2500+

€2.77

78.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free