IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-3034-20

  • ERIKS:13565203
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€12.67/ pieceexcl. VAT

€15.33incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.67

-

10+

€8.65

31.78%

25+

€6.50

48.73%

50+

€5.36

57.72%

100+

€4.88

61.47%

200+

€4.29

66.12%

500+

€3.59

71.66%

1000+

€2.77

78.11%

2500+

€2.41

80.96%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-3034-20
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free