




€8.63/ pieceexcl. VAT
€10.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.63 | - |
10+ | €5.59 | 35.24% |
25+ | €3.91 | 54.63% |
50+ | €3.12 | 63.88% |
100+ | €2.74 | 68.28% |
200+ | €2.32 | 73.13% |
500+ | €1.94 | 77.53% |
1000+ | €1.50 | 82.60% |
2500+ | €1.31 | 84.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
d1 | 25 mm |
d2 | 28 mm |
b1 | 20 mm |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |