




€8.57/ pieceexcl. VAT
€10.37incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.57 | - |
10+ | €5.55 | 35.25% |
25+ | €3.90 | 54.55% |
50+ | €3.08 | 64.08% |
100+ | €2.66 | 68.96% |
200+ | €2.28 | 73.39% |
500+ | €1.92 | 77.61% |
1000+ | €1.44 | 83.15% |
2500+ | €1.29 | 84.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | HSM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Iglidur® H |
Tread material | Iglidur® H |
Maintenance | Maintenance-free |