IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-2225-20

  • ERIKS:13565200
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€7.92/ pieceexcl. VAT

€9.58incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.92

-

10+

€5.02

36.69%

25+

€3.48

56.12%

50+

€2.72

65.71%

100+

€2.34

70.50%

200+

€2.00

74.82%

500+

€1.67

78.90%

1000+

€1.33

83.21%

2500+

€1.18

85.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-2225-20
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free