IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-2023-30

  • ERIKS:13565199
Image 1
Image 2
Image 1
Image 2
Save to list

€12.84/ pieceexcl. VAT

€15.54incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.84

-

10+

€8.28

35.50%

25+

€5.83

54.59%

50+

€4.58

64.35%

100+

€4.01

68.79%

200+

€3.46

73.08%

500+

€2.87

77.66%

1000+

€2.15

83.28%

2500+

€1.92

85.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free