IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-2023-20

  • ERIKS:13565198
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€7.70/ pieceexcl. VAT

€9.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.70

-

10+

€4.85

37.04%

25+

€3.33

56.79%

50+

€2.57

66.67%

100+

€2.20

71.36%

200+

€1.88

75.56%

500+

€1.56

79.75%

1000+

€1.12

85.43%

2500+

€1.03

86.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free