IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1820-25

  • ERIKS:13565197
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.59

40.94%

25+

€2.28

62.50%

50+

€1.65

72.81%

100+

€1.35

77.81%

200+

€1.24

79.69%

500+

€1.12

81.56%

1000+

€0.93

84.69%

2500+

€0.82

86.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1820-25
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
25 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free