IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1820-15

  • ERIKS:13565196
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.83/ pieceexcl. VAT

€7.05incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.83

-

10+

€3.44

41.04%

25+

€2.15

63.19%

50+

€1.52

73.94%

100+

€1.22

79.15%

200+

€1.14

80.46%

500+

€0.97

83.39%

1000+

€0.82

85.99%

2500+

€0.68

88.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free