IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1618-20

  • ERIKS:13565194
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.50/ pieceexcl. VAT

€7.87incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.50

-

10+

€3.91

39.77%

25+

€2.55

60.82%

50+

€1.88

71.05%

100+

€1.56

76.02%

200+

€1.46

77.49%

500+

€1.33

79.53%

1000+

€0.95

85.38%

2500+

€0.87

86.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1618-20
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free