IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1517-15

  • ERIKS:13565192
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.38/ pieceexcl. VAT

€7.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.38

-

10+

€3.86

39.58%

25+

€2.49

61.01%

50+

€1.84

71.13%

100+

€1.52

76.19%

200+

€1.27

80.06%

500+

€0.99

84.52%

1000+

€0.74

88.39%

2500+

€0.63

90.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1517-15
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
15 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free