IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1416-20

  • ERIKS:13565191
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.86/ pieceexcl. VAT

€8.30incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.86

-

10+

€4.20

38.78%

25+

€2.79

59.28%

50+

€2.11

69.25%

100+

€1.79

73.96%

200+

€1.46

78.67%

500+

€1.20

82.55%

1000+

€0.87

87.26%

2500+

€0.76

88.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1416-20
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free