IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1214-20

  • ERIKS:13565190
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.19/ pieceexcl. VAT

€7.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.19

-

10+

€3.72

39.88%

25+

€2.38

61.66%

50+

€1.77

71.47%

100+

€1.46

76.38%

200+

€1.18

80.98%

500+

€0.95

84.66%

1000+

€0.70

88.65%

2500+

€0.61

90.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free