IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-1214-10

  • ERIKS:13565187
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.00

-

10+

€3.53

41.14%

25+

€2.20

63.29%

50+

€1.62

73.10%

100+

€1.31

78.16%

200+

€1.05

82.59%

500+

€0.80

86.71%

1000+

€0.63

89.56%

2500+

€0.51

91.46%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-1214-10
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free