IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-0810-10

  • ERIKS:13565184
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.62

-

10+

€3.25

42.23%

25+

€2.00

64.53%

50+

€1.41

75.00%

100+

€1.12

80.07%

200+

€0.87

84.46%

500+

€0.68

87.84%

1000+

€0.63

88.85%

2500+

€0.51

90.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free