IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-0810-08

  • ERIKS:13565183
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.61/ pieceexcl. VAT

€6.79incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.61

-

10+

€3.23

42.37%

25+

€1.98

64.75%

50+

€1.39

75.25%

100+

€1.08

80.68%

200+

€0.86

84.75%

500+

€0.67

88.14%

1000+

€0.61

89.15%

2500+

€0.51

90.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-0810-08
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
8 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free