IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-0608-03

  • ERIKS:13565181
Image 1
Image 2
Image 1
Image 2
Save to list

€5.04/ pieceexcl. VAT

€6.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.04

-

10+

€2.83

43.77%

25+

€1.63

67.55%

50+

€1.08

78.49%

100+

€0.82

83.77%

200+

€0.67

86.79%

500+

€0.51

89.81%

1000+

€0.44

91.32%

2500+

€0.36

92.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-0608-03
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
3 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free