IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-0405-04

  • ERIKS:13565179
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.38

-

10+

€3.10

42.40%

25+

€1.84

65.72%

50+

€1.27

76.33%

100+

€0.97

81.98%

200+

€0.74

86.22%

500+

€0.57

89.40%

1000+

€0.46

91.52%

2500+

€0.38

92.93%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-0405-04
Shaft diameter
4 mm
Outer Diameter
5.5 mm
Width
4 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free