IGUS

IGUS Straight bushing Maintenance-free Iglidur® H /Iglidur® H HSM-0304-03

  • ERIKS:13565178
Image 1
Image 2
Image 1
Image 2
Iglidur® H Metric Sleeve Bearing Type S. Used in underwater applications and where high temperature resistance is required. Also resistant to chemicals and can withstand high mechanical loads.
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.36

-

10+

€3.08

42.55%

25+

€1.82

65.96%

50+

€1.27

76.24%

100+

€0.95

82.27%

200+

€0.72

86.52%

500+

€0.57

89.36%

1000+

€0.36

93.26%

2500+

€0.28

94.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
HSM-0304-03
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
3 mm
With collar
No
Material outer sheath
Iglidur® H
Tread material
Iglidur® H
Maintenance
Maintenance-free