

€20.43/ pieceexcl. VAT
€24.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.43 | - |
10+ | €14.57 | 28.65% |
25+ | €11.38 | 44.28% |
50+ | €9.67 | 52.65% |
100+ | €8.97 | 56.09% |
200+ | €8.57 | 58.05% |
500+ | €7.62 | 62.70% |
1000+ | €6.90 | 66.23% |
2500+ | €6.21 | 69.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1SM-5055-60 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |