IGUS

IGUS Straight bushing Maintenance-free iglidur® G1 /iglidur® G1 G1SM-3034-40

  • ERIKS:13565134
Image 1
Save to list

€8.89/ pieceexcl. VAT

€10.76incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.89

-

10+

€5.61

36.97%

25+

€3.86

56.62%

50+

€2.96

66.67%

100+

€2.58

70.94%

200+

€2.47

72.22%

500+

€2.19

75.43%

1000+

€2.00

77.56%

2500+

€1.84

79.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
G1SM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® G1
Tread material
iglidur® G1
Maintenance
Maintenance-free