IGUS

IGUS Straight bushing Maintenance-free iglidur® G1 /iglidur® G1 G1SM-1517-25

  • ERIKS:13565133
Image 1
Save to list

€5.49/ pieceexcl. VAT

€6.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.49

-

10+

€3.10

43.60%

25+

€1.77

67.82%

50+

€1.16

78.89%

100+

€0.84

84.78%

200+

€0.68

87.54%

500+

€0.57

89.62%

1000+

€0.55

89.97%

2500+

€0.44

92.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
G1SM-1517-25
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® G1
Tread material
iglidur® G1
Maintenance
Maintenance-free