

€4.52/ pieceexcl. VAT
€5.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.52 | - |
10+ | €2.45 | 45.80% |
25+ | €1.35 | 70.17% |
50+ | €0.86 | 81.09% |
100+ | €0.55 | 87.82% |
200+ | €0.46 | 89.92% |
500+ | €0.40 | 91.18% |
1000+ | €0.32 | 92.86% |
2500+ | €0.25 | 94.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1SM-0810-12 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |