IGUS

IGUS Straight bushing Maintenance-free iglidur® G1 /iglidur® G1 G1SM-0810-10

  • ERIKS:13565130
Image 1
Save to list

€4.52/ pieceexcl. VAT

€5.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.52

-

10+

€2.45

45.80%

25+

€1.35

70.17%

50+

€0.86

81.09%

100+

€0.55

87.82%

200+

€0.46

89.92%

500+

€0.40

91.18%

1000+

€0.32

92.86%

2500+

€0.25

94.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
G1SM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® G1
Tread material
iglidur® G1
Maintenance
Maintenance-free