

€4.22/ pieceexcl. VAT
€5.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.22 | - |
10+ | €2.28 | 45.95% |
25+ | €1.29 | 69.37% |
50+ | €0.80 | 81.08% |
100+ | €0.49 | 88.29% |
200+ | €0.44 | 89.64% |
500+ | €0.38 | 90.99% |
1000+ | €0.28 | 93.24% |
2500+ | €0.25 | 94.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | G1SM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® G1 |
Tread material | iglidur® G1 |
Maintenance | Maintenance-free |