IGUS

IGUS Straight bushing Maintenance-free iglidur® G V0 /iglidur® G V0 GV0SM-4044-40

  • ERIKS:13565116
Image 1
Save to list

€12.54/ pieceexcl. VAT

€15.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.54

-

10+

€7.89

37.12%

25+

€5.42

56.82%

50+

€4.31

65.61%

100+

€3.80

69.70%

200+

€3.57

71.52%

500+

€3.15

74.85%

1000+

€2.95

76.52%

2500+

€2.62

79.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GV0SM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® G V0
Tread material
iglidur® G V0
Maintenance
Maintenance-free