

€8.78/ pieceexcl. VAT
€10.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.78 | - |
10+ | €5.09 | 41.99% |
25+ | €3.19 | 63.64% |
50+ | €2.34 | 73.38% |
100+ | €1.92 | 78.14% |
200+ | €1.86 | 78.79% |
500+ | €1.62 | 81.60% |
1000+ | €1.54 | 82.47% |
2500+ | €1.35 | 84.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0SM-3034-30 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |