

€7.58/ pieceexcl. VAT
€9.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.58 | - |
10+ | €4.22 | 44.36% |
25+ | €2.51 | 66.92% |
50+ | €1.79 | 76.44% |
100+ | €1.37 | 81.95% |
200+ | €1.18 | 84.46% |
500+ | €1.03 | 86.47% |
1000+ | €0.91 | 87.97% |
2500+ | €0.84 | 88.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0SM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |