

€7.35/ pieceexcl. VAT
€8.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.35 | - |
10+ | €4.05 | 44.96% |
25+ | €2.34 | 68.22% |
50+ | €1.63 | 77.78% |
100+ | €1.27 | 82.69% |
200+ | €1.06 | 85.53% |
500+ | €0.91 | 87.60% |
1000+ | €0.87 | 88.11% |
2500+ | €0.74 | 89.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |