IGUS

IGUS Straight bushing Maintenance-free iglidur® G V0 /iglidur® G V0 GV0SM-1012-17

  • ERIKS:13565110
Image 1
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.27

-

10+

€3.27

47.88%

25+

€1.77

71.82%

50+

€1.08

82.73%

100+

€0.72

88.48%

200+

€0.59

90.61%

500+

€0.44

93.03%

1000+

€0.38

93.94%

2500+

€0.30

95.15%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GV0SM-1012-17
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
17 mm
With collar
No
Material outer sheath
iglidur® G V0
Tread material
iglidur® G V0
Maintenance
Maintenance-free