

€6.18/ pieceexcl. VAT
€7.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.18 | - |
10+ | €3.21 | 48.00% |
25+ | €1.71 | 72.31% |
50+ | €1.06 | 82.77% |
100+ | €0.68 | 88.92% |
200+ | €0.55 | 91.08% |
500+ | €0.42 | 93.23% |
1000+ | €0.36 | 94.15% |
2500+ | €0.27 | 95.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GV0SM-1012-08 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® G V0 |
Tread material | iglidur® G V0 |
Maintenance | Maintenance-free |