IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-9095-100

  • ERIKS:13564790
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€56.26/ pieceexcl. VAT

€68.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€56.26

-

10+

€42.03

25.30%

25+

€34.31

39.01%

50+

€29.83

46.98%

100+

€28.23

49.81%

200+

€24.00

57.35%

500+

€22.17

60.59%

1000+

€20.62

63.36%

2500+

€19.40

65.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-9095-100
Shaft diameter
90 mm
Outer Diameter
95 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free