IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-8590-100

  • ERIKS:13564789
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€54.78/ pieceexcl. VAT

€66.28incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.78

-

10+

€40.91

25.32%

25+

€33.35

39.13%

50+

€28.99

47.07%

100+

€27.46

49.88%

200+

€23.31

57.44%

500+

€21.53

60.70%

1000+

€19.82

63.82%

2500+

€18.87

65.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-8590-100
Shaft diameter
85 mm
Outer Diameter
90 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free