




€28.84/ pieceexcl. VAT
€34.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.84 | - |
10+ | €21.03 | 27.08% |
25+ | €16.80 | 41.77% |
50+ | €14.42 | 50.00% |
100+ | €13.55 | 53.03% |
200+ | €11.50 | 60.14% |
500+ | €10.64 | 63.11% |
1000+ | €10.05 | 65.15% |
2500+ | €9.29 | 67.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-6570-104 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 104 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |