IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-5560-50

  • ERIKS:13564768
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€16.63/ pieceexcl. VAT

€20.12incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.63

-

10+

€11.72

29.49%

25+

€9.03

45.71%

50+

€7.60

54.29%

100+

€7.01

57.83%

200+

€6.67

59.89%

500+

€5.81

65.03%

1000+

€5.32

68.00%

2500+

€4.77

71.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-5560-50
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free