IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-5257-20

  • ERIKS:13564765
Image 1
Image 2
Image 1
Image 2
Save to list

€15.64/ pieceexcl. VAT

€18.92incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.64

-

10+

€10.94

30.01%

25+

€8.40

46.29%

50+

€7.03

55.04%

100+

€6.50

58.44%

200+

€6.19

60.39%

500+

€5.43

65.25%

1000+

€4.92

68.53%

2500+

€4.33

72.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-5257-20
Shaft diameter
52 mm
Outer Diameter
57 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free