IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-5055-30

  • ERIKS:13564763
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€12.45/ pieceexcl. VAT

€15.06incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.45

-

10+

€8.51

31.60%

25+

€6.37

48.85%

50+

€5.26

57.71%

100+

€4.77

61.68%

200+

€4.56

63.36%

500+

€4.09

67.18%

1000+

€3.88

68.85%

2500+

€3.42

72.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free