IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-5055-20

  • ERIKS:13564761
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€11.84/ pieceexcl. VAT

€14.33incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.84

-

10+

€8.04

32.10%

25+

€5.99

49.44%

50+

€4.92

58.43%

100+

€4.45

62.44%

200+

€4.20

64.53%

500+

€3.78

68.06%

1000+

€3.46

70.79%

2500+

€3.12

73.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-5055-20
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free