IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-4550-235

  • ERIKS:13564756
Image 1
Image 2
Image 1
Image 2
Save to list

€11.55/ pieceexcl. VAT

€13.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.55

-

10+

€7.83

32.24%

25+

€5.78

50.00%

50+

€4.73

59.05%

100+

€4.29

62.83%

200+

€4.09

64.64%

500+

€3.65

68.42%

1000+

€3.34

71.05%

2500+

€3.00

74.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-4550-235
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
23.5 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free