IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-4550-22

  • ERIKS:13564755
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€11.51/ pieceexcl. VAT

€13.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.51

-

10+

€7.81

32.18%

25+

€5.78

49.83%

50+

€4.73

58.91%

100+

€4.28

62.87%

200+

€4.09

64.52%

500+

€3.65

68.32%

1000+

€3.34

70.96%

2500+

€3.06

73.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-4550-22
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
22 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free