IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-4550-10

  • ERIKS:13564754
Image 1
Image 2
Image 1
Image 2
Save to list

€9.60/ pieceexcl. VAT

€11.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.60

-

10+

€6.46

32.67%

25+

€4.83

49.70%

50+

€3.93

59.01%

100+

€3.53

63.17%

200+

€3.42

64.36%

500+

€3.08

67.92%

1000+

€2.79

70.89%

2500+

€2.53

73.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-4550-10
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free