IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-4044-16

  • ERIKS:13564749
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€7.20/ pieceexcl. VAT

€8.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.20

-

10+

€4.48

37.73%

25+

€2.96

58.84%

50+

€2.26

68.60%

100+

€1.94

73.09%

200+

€1.86

74.14%

500+

€1.67

76.78%

1000+

€1.58

78.10%

2500+

€1.39

80.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-4044-16
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
16.5 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free