IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-3034-24

  • ERIKS:13564731
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€6.33/ pieceexcl. VAT

€7.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.33

-

10+

€3.82

39.64%

25+

€2.47

60.96%

50+

€1.82

71.17%

100+

€1.48

76.58%

200+

€1.39

78.08%

500+

€1.27

79.88%

1000+

€1.14

81.98%

2500+

€1.05

83.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-3034-24
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
24 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free