




€5.95/ pieceexcl. VAT
€7.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.95 | - |
10+ | €3.50 | 41.21% |
25+ | €2.19 | 63.26% |
50+ | €1.56 | 73.80% |
100+ | €1.27 | 78.59% |
200+ | €1.22 | 79.55% |
500+ | €1.08 | 81.79% |
1000+ | €0.97 | 83.71% |
2500+ | €0.91 | 84.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
d1 | 30 mm |
d2 | 34 mm |
b1 | 20 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |