




€9.35/ pieceexcl. VAT
€11.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.35 | - |
10+ | €6.10 | 34.76% |
25+ | €4.35 | 53.46% |
50+ | €3.50 | 62.60% |
100+ | €3.12 | 66.67% |
200+ | €2.93 | 68.70% |
500+ | €2.64 | 71.75% |
1000+ | €2.49 | 73.37% |
2500+ | €2.20 | 76.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-2835-28 |
Shaft diameter | 28 mm |
Outer Diameter | 35 mm |
Width | 28 mm |
With collar | No |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |