IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2832-12

  • ERIKS:13564717
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.62

-

10+

€3.25

42.23%

25+

€2.00

64.53%

50+

€1.41

75.00%

100+

€1.12

80.07%

200+

€1.05

81.42%

500+

€0.97

82.77%

1000+

€0.93

83.45%

2500+

€0.80

85.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2832-12
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free