




€7.68/ pieceexcl. VAT
€9.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
10+ | €4.85 | 36.88% |
25+ | €3.33 | 56.68% |
50+ | €2.57 | 66.58% |
100+ | €2.20 | 71.29% |
200+ | €2.00 | 74.01% |
500+ | €1.90 | 75.25% |
1000+ | €1.86 | 75.74% |
2500+ | €1.73 | 77.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | GSM-2528-50 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 50 mm |
With collar | No |
d1 | 25 mm |
d2 | 28 mm |
b1 | 50 mm |
Material outer sheath | iglidur® G |
Tread material | iglidur® G |
Maintenance | Maintenance-free |