IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2528-20

  • ERIKS:24212810
Image 1
Image 2
Image 1
Image 2
Save to list

€5.62/ pieceexcl. VAT

€6.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.62

-

10+

€3.25

42.23%

25+

€2.00

64.53%

50+

€1.41

75.00%

100+

€1.12

80.07%

200+

€0.95

83.11%

500+

€0.84

85.14%

1000+

€0.74

86.82%

2500+

€0.70

87.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free