IGUS

IGUS Straight bushing Maintenance-free iglidur® G /iglidur® G GSM-2528-12

  • ERIKS:13564708
Image 1
Image 2
Image 1
Image 2
Iglidur® G Metric Sleeve Bearing Type S. A maintenance free, dry running bearing with high wear resistance. Also resistant to dust and dirt.
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.36

-

10+

€3.08

42.55%

25+

€1.82

65.96%

50+

€1.27

76.24%

100+

€0.95

82.27%

200+

€0.82

84.75%

500+

€0.70

86.88%

1000+

€0.68

87.23%

2500+

€0.59

89.01%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
GSM-2528-12
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® G
Tread material
iglidur® G
Maintenance
Maintenance-free